- 2-Bolt Flange
- 3/4 in Inside Diameter
- Stainless Steel Housing
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Bolt Center-to-Center Length | 3.54 in |
| Housing Material | Stainless Steel |
| Flange Type | 2-Bolt Flange |
| I.D. | 3/4 in |
| Bolt Circle Dia. | 0.39 in |
| Weight | 1.09 LB |
| EAN or UPC | 29176873416 |

