- 2-Bolt Flange
- 1 in Inside Diameter
- Stainless Steel Housing
| Bolt Center-to-Center Length | 3.89 in |
| Housing Material | Stainless Steel |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| I.D. | 1 in |
| Weight | 1.93 LB |
| EAN or UPC | 29176810886 |

