- 2-Bolt Flange
- 1 15/16 in Inside Diameter
- Stainless Steel Housing
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 0.59 in |
| Flange Type | 2-Bolt Flange |
| Bolt Center-to-Center Length | 4.53 in |
| Housing Material | Stainless Steel |
| I.D. | 1 15/16 in |
| Bearing Design | Non-Expansion |
| Weight | 0.0 LB |
| EAN or UPC | 29176873478 |

