- 2-Bolt Flange
- 2 in Inside Diameter
- Stainless Steel Housing
| Housing Material | Stainless Steel |
| Bolt Center-to-Center Length | 6.18 in |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| I.D. | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 29176873485 |

