- 2-Bolt Flange
- 3/4 in Inside Diameter
- Thermoplastic Housing
| Bolt Circle Dia. | 0.43 in |
| Housing Material | Thermoplastic |
| I.D. | 3/4 in |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bolt Center-to-Center Length | 3.54 in |
| Weight | 0.0 LB |
| EAN or UPC | 29176810893 |

