- 2-Bolt Flange
- 1 1/4 in Inside Diameter
- Thermoplastic Housing
| Bolt Center-to-Center Length | 5.12 in |
| Bearing Design | Non-Expansion |
| I.D. | 1 1/4 in |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 0.51 in |
| Housing Material | Thermoplastic |
| Weight | 3.0 LB |
| EAN or UPC | 29176873898 |

