- 4-Bolt Flange
- 20 mm Inside Diameter
- Cast Iron Housing
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bolt Center-to-Center Length | 2 33/64 in |
| I.D. | 20 mm |
| Bolt Circle Dia. | 15/32 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Weight | 1.019 LB |
| EAN or UPC | 29176548208 |

