- 4-Bolt Flange
- 1 1/2 in Inside Diameter
- Cast Iron Housing
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 5/8 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Center-to-Center Length | 4 1/64 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| I.D. | 1 1/2 in |
| Weight | 4.233 LB |
| EAN or UPC | 29176579714 |

