- 2-Bolt Rhombus
- 50 mm Inside Diameter
- Cast Iron Housing
| Bolt Circle Dia. | 6.094 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| I.D. | 50 mm |
| Bolt Center-to-Center Length | 6.094 in |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Rhombus |
| Weight | 4.85 LB |
| EAN or UPC | 29176574085 |

