- 4-Bolt Piloted Flange
- 20 mm Inside Diameter
- Steel Housing
| Bolt Circle Dia. | 78 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Material | Steel |
| Bolt Center-to-Center Length | 55.1 mm |
| I.D. | 20 mm |
| Weight | 1.653 LB |
| EAN or UPC | 29176548253 |

