- 4-Bolt Piloted Flange
- 30 mm Inside Diameter
- Steel Housing
| Locking Device | Setscrew Locking Collar |
| Bolt Center-to-Center Length | 70.7 mm |
| Bolt Circle Dia. | 100 mm |
| Housing Material | Steel |
| Bearing Design | Non-Expansion |
| I.D. | 30 mm |
| Flange Type | 4-Bolt Piloted Flange |
| Weight | 2.866 LB |
| EAN or UPC | 29176544873 |

