- 4-Bolt Piloted Flange
- 35 mm Inside Diameter
- Steel Housing
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| I.D. | 35 mm |
| Bolt Center-to-Center Length | 77.8 mm |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Material | Steel |
| Bolt Circle Dia. | 110 mm |
| Weight | 3.395 LB |
| EAN or UPC | 29176574146 |

