- 4-Bolt Piloted Flange
- 80 mm Inside Diameter
- Steel Housing
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| I.D. | 80 mm |
| Bolt Circle Dia. | 200 mm |
| Bolt Center-to-Center Length | 141.4 mm |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Material | Steel |
| Weight | 19.731 LB |
| EAN or UPC | 29176574276 |

