- 3-Bolt Bracket Style
- 30 mm Inside Diameter
- Cast Iron Housing
| Flange Type | 3-Bolt Bracket |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| I.D. | 30 mm |
| Weight | 0.0 LB |
| EAN or UPC | 29176084928 |
| Flange Type | 3-Bolt Bracket |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| I.D. | 30 mm |
| Weight | 0.0 LB |
| EAN or UPC | 29176084928 |