- 2-Bolt Flange
- 1 in Inside Diameter
- Cast Iron Housing
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Center-to-Center Length | 3 57/64 in |
| I.D. | 1 in |
| Weight | 0.5 LB |
| EAN or UPC | 29176004131 |

