- 2-Bolt Flange
- 30 mm Inside Diameter
- Cast Iron Housing
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 117 mm |
| Bolt Center-to-Center Length | 117 mm |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| I.D. | 30 mm |
| Bearing Design | Non-Expansion |
| Weight | 1.909 LB |
| EAN or UPC | 29176543050 |

