- 2-Bolt Flange
- 1 3/8 in Inside Diameter
- Cast Iron Housing
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| I.D. | 1 3/8 in |
| Housing Material | Cast Iron |
| Bolt Center-to-Center Length | 3.625 in |
| Weight | 0.0 LB |
| EAN or UPC | 192661067253 |

