NSK UCSFL204-12ES mounted bearing unit on conveyors, packaging equipment, and washdown machinery where corrosion resistance and clean operation matter. The stainless steel 2-bolt flange housing supports a 3/4" shaft and comes with a sealed stainless insert prefilled with H1 food-grade grease.
features
2-Bolt Flange unit with SUS 316 stainless steel housing
Stainless steel insert bearing with set screw locking
Sealed design helps retain grease and resist fluid and fine-particle contamination
Factory-filled with FDA/USDA H1 food-grade grease
Designed for food, beverage, washdown, humid, and chemical-exposed environments
Cage Material
SUS 304 Stainless Steel
Locking Type
Set Screw
Mounting Type
Flange Mount
Suitable For Washdown
Yes
Seal Type
Slinger Seal with Outer-Ring Double-Lip Contact Seal and Internal Non-Contacting Seal Lip
Bore Diameter
3/4 in
Series
UCSFL
Bearing Insert
UC204-12S
Seal Material
Nitrile Butadiene Rubber (NBR)
Housing Style
2-Bolt Flange
Bearing Width
31 mm
Outside Dia.
47 mm
Housing Material
SUS 316 Stainless Steel
Housing No.
SFL204E
Bolt Size
3/8 in
Ring Material
SUS 440C Stainless Steel Equivalent
Food Grade
Yes
Grease
Factory-Filled FDA/USDA H1 Food-Grade Grease
Radial Internal Clearance
C3 Standard
Assembly Height
4 7/16 in
Rolling Element Material
SUS 440C Stainless Steel
Shaft Size
3/4 in
Chamfer
1 mm
Corrosion Resistant
Yes
Overall Assembly Length
2 13/32 in
Weight
0.47 LB
EAN or UPC
192661250419
We're here for you
with Service Centers across the country - We have your back