NSK UCSFL205-16ES mounted bearing unit on conveyors, packaging equipment, and washdown machinery where corrosion resistance and clean operation matter. The stainless steel 2-bolt flange housing supports a 1" shaft and comes with a sealed stainless insert prefilled with H1 food-grade grease.
features
2-Bolt Flange unit with SUS 316 stainless steel housing
Stainless steel insert bearing with set screw locking
Sealed design helps retain grease and resist fluid and fine-particle contamination
Factory-filled with FDA/USDA H1 food-grade grease
Designed for food, beverage, washdown, humid, and chemical-exposed environments
Housing Material
SUS 316 Stainless Steel
Seal Type
Slinger Seal with Outer-Ring Double-Lip Contact Seal and Internal Non-Contacting Seal Lip
Bearing Width
1.343 in, 34.1 mm
Mounting Type
Flange Mount
Suitable For Washdown
Yes
Cage Material
SUS 304 Stainless Steel
Housing Style
2-Bolt Flange
Bore Diameter
1 in
Bearing Insert
UC205-16S
Locking Type
Set Screw
Static Load Rating
1.416 lbf
Bolt Size
1/2 in
Outside Dia.
2.047 in, 52 mm
Housing No.
SFL205E
Seal Material
Nitrile Butadiene Rubber (NBR)
Dynamic Load Rating
2.675 lbf
Series
UCSFL
Radial Internal Clearance
C3 Standard
Grease
Factory-Filled FDA/USDA H1 Food-Grade Grease
Chamfer
0.039 in, 1 mm
Ring Material
SUS 440C Stainless Steel Equivalent
Food Grade
Yes
Rolling Element Material
SUS 440C Stainless Steel
Corrosion Resistant
Yes
Assembly Height
5 1/8 in
Shaft Size
1 in
Overall Assembly Length
2 19/32 in
Weight
0.61 LB
EAN or UPC
192661250426
We're here for you
with Service Centers across the country - We have your back