NSK UCSFL209-26ES mounted bearing unit on conveyors, packaging equipment, and washdown machinery where corrosion resistance and clean operation matter. The stainless steel 2-bolt flange housing supports a 1-5/8" shaft and comes with a sealed stainless insert prefilled with H1 food-grade grease.
features
2-Bolt Flange unit with SUS 316 stainless steel housing
Stainless steel insert bearing with set screw locking
Sealed design helps retain grease and resist fluid and fine-particle contamination
Factory-filled with FDA/USDA H1 food-grade grease
Designed for food, beverage, washdown, humid, and chemical-exposed environments
Housing No.
SFL209E
Bolt Size
5/8 in
Seal Type
Slinger Seal with Outer-Ring Double-Lip Contact Seal and Internal Non-Contacting Seal Lip
Suitable For Washdown
Yes
Bore Diameter
1 5/8 in
Series
UCSFL
Housing Style
2-Bolt Flange
Locking Type
Set Screw
Housing Material
SUS 316 Stainless Steel
Bearing Insert
UC209-26S
Seal Material
Nitrile Butadiene Rubber (NBR)
Cage Material
SUS 304 Stainless Steel
Bearing Width
49.2 mm
Outside Dia.
85 mm
Mounting Type
Flange Mount
Overall Assembly Length
3 15/16 in
Assembly Height
7 13/32 in
Chamfer
1.1 mm
Ring Material
SUS 440C Stainless Steel Equivalent
Corrosion Resistant
Yes
Food Grade
Yes
Grease
Factory-Filled FDA/USDA H1 Food-Grade Grease
Radial Internal Clearance
C3 Standard
Rolling Element Material
SUS 440C Stainless Steel
Shaft Size
1 5/8 in
Weight
1.6 LB
EAN or UPC
192661255759
We're here for you
with Service Centers across the country - We have your back