NSK UCSFL209-28ES mounted bearing unit on conveyors, packaging equipment, and washdown machinery where corrosion resistance and clean operation matter. The stainless steel 2-bolt flange housing supports a 1-3/4" shaft and comes with a sealed stainless insert prefilled with H1 food-grade grease.
features
2-Bolt Flange unit with SUS 316 stainless steel housing
Stainless steel insert bearing with set screw locking
Sealed design helps retain grease and resist fluid and fine-particle contamination
Factory-filled with FDA/USDA H1 food-grade grease
Designed for food, beverage, washdown, humid, and chemical-exposed environments
Seal Type
Slinger Seal with Outer-Ring Double-Lip Contact Seal and Internal Non-Contacting Seal Lip
Bore Diameter
1 3/4 in
Seal Material
Nitrile Butadiene Rubber (NBR)
Cage Material
SUS 304 Stainless Steel
Mounting Type
Flange Mount
Suitable For Washdown
Yes
Dynamic Load Rating
6.25 lbf
Bearing Width
1.937 in, 49.2 mm
Housing Material
SUS 316 Stainless Steel
Bolt Size
5/8 in
Bearing Insert
UC209-28S
Static Load Rating
3.642 lbf
Outside Dia.
3.346 in, 85 mm
Locking Type
Set Screw
Series
UCSFL
Housing Style
2-Bolt Flange
Housing No.
SFL209E
Radial Internal Clearance
C3 Standard
Assembly Height
7 13/32 in
Corrosion Resistant
Yes
Shaft Size
1 3/4 in
Ring Material
SUS 440C Stainless Steel Equivalent
Chamfer
0.043 in, 1.1 mm
Food Grade
Yes
Rolling Element Material
SUS 440C Stainless Steel
Grease
Factory-Filled FDA/USDA H1 Food-Grade Grease
Overall Assembly Length
3 15/16 in
Weight
1.6 LB
EAN or UPC
192661255766
We're here for you
with Service Centers across the country - We have your back