- 17 mm Inside Diameter
- 38 mm Outside Diameter
- Radial and Deep Groove Bearing
| Snap Ring | No |
| Internal Clearance | C0 |
| O.D. | 38 mm |
| Bearing Type | Radial and Deep Groove |
| Outer Ring Width | 11 mm |
| I.D. | 17 mm |
| Bore Type | Straight |
| Closure Type | Single Shielded |
| Weight | 0.126 LB |
| EAN or UPC | 29176234453 |

