- 19.062 mm Inside Diameter
- 45.224 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bore Type | Straight |
| Internal Clearance | C3 |
| Outer Ring Width | 15.62 mm |
| Bearing Type | Radial and Deep Groove |
| Closure Type | Double Sealed |
| Snap Ring | No |
| I.D. | 19.062 mm |
| O.D. | 45.224 mm |
| Weight | 0.226 LB |
| EAN or UPC | 29176005091 |

