- Cup Bearing
- 1 5/8 in Outside Diameter
- 7/16 in Cup Width
| Bearing Type | Cup |
| Origin | Cups |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 1.48 |
| Bearing Width | 9/16 in |
| Housing Fillet Radius [Max] | 0.08 in |
| Housing Shoulder Diameter - Z (MAX) | 1.34 |
| Cup Width | 7/16 in |
| Weight | 0.077 LB |
| EAN or UPC | 4547359511659 |

