- Cone Bearing
- 11/16 in Inside Diameter
- 0.566 in Cone Width
| Factor | 1.68 |
| I.D. | 11/16 in |
| Dynamic Load Rating | 5400 lbf |
| Origin | Cups |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.030 in |
| Bore Type | Round Bore |
| Cone Width | 0.566 in |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 5450 lbf |
| Load Center | -0.17 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.176 LB |
| EAN or UPC | 4547359511680 |

