- Cup Bearing
- 1 3/4 in Outside Diameter
- 0.45 in Cup Width
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Cup Width | 0.45 in |
| Bearing Width | 0.61 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.075 LB |
| EAN or UPC | 4547359663686 |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Cup Width | 0.45 in |
| Bearing Width | 0.61 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.075 LB |
| EAN or UPC | 4547359663686 |