- Cone Bearing
- 1 in Inside Diameter
- 0.561 in Cone Width
| Series | 07000 |
| Cone Width | 0.561 in |
| Origin | Cones |
| Bearing Type | Cone |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Shaft Shoulder Diameter - U (MIN) | 1.2 |
| Dynamic Load Rating | 5850 lbf |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 1.16 |
| Enclosure | Open |
| Static Load Rating [Max] | 6250 lbf |
| Load Center | -0.12 in |
| O.D. | N/A |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.040 in |
| Cup Width | N/A |
| Factor | 1.49 |
| I.D. | 1 in |
| Weight | 0.181 LB |
| EAN or UPC | 4547359511826 |

