- Cone Bearing
- 1 in Inside Diameter
- 0.561 in Cone Width
| Origin | Cones |
| Factor | 1.49 |
| Shaft Shoulder Diameter - U (MIN) | 1.24 |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 1.16 |
| Cone Width | 0.561 in |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 6250 lbf |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.060 in |
| I.D. | 1 in |
| Load Center | -0.12 in |
| Dynamic Load Rating | 5850 lbf |
| Temperature Range [Min] | -40 °F |
| Weight | 0.181 LB |
| EAN or UPC | 4547359511918 |

