- Cup Bearing
- 1.969 in Outside Diameter
- 3/8 in Cup Width
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Bearing Width | 17/32 in |
| Cup Width | 3/8 in |
| Housing Shoulder Diameter - Z (MAX) | 1.75 |
| Housing Shoulder Diameter - X (MAX) | 1.85 |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.04 in |
| Weight | 0.075 LB |
| EAN or UPC | 4547359511932 |

