- Cup Bearing
- 2.047 in Outside Diameter
- 1/2 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 1.89 |
| Housing Fillet Radius [Max] | 0.05 in |
| Cup Width | 1/2 in |
| Housing Shoulder Diameter - Z (MAX) | 1.77 |
| Material | Case Carburized Steel |
| Bearing Width | 0.591 in |
| Origin | Cups |
| Bearing Type | Cup |
| Weight | 0.134 LB |
| EAN or UPC | 4547359511956 |

