- Cup Bearing
- 2 in Outside Diameter
- 1/2 in Cup Width
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Cup |
| Bearing Width | 0.591 in |
| Material | Case Carburized Steel |
| Cup Width | 1/2 in |
| Origin | Cups |
| Weight | 0.112 LB |
| EAN or UPC | 4547359511970 |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Cup |
| Bearing Width | 0.591 in |
| Material | Case Carburized Steel |
| Cup Width | 1/2 in |
| Origin | Cups |
| Weight | 0.112 LB |
| EAN or UPC | 4547359511970 |