- Cone Bearing
- 3/4 in Inside Diameter
- 3/4 in Cone Width
| O.D. | N/A |
| Cup Width | N/A |
| Shaft Shoulder Diameter - V (MIN) | 0.94 |
| Dynamic Load Rating | 8650 lbf |
| Tolerance | Standard |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.050 in |
| Bearing Type | Cone |
| Cone Width | 3/4 in |
| Factor | 2.26 |
| Static Load Rating [Max] | 8750 lbf |
| Shaft Shoulder Diameter - U (MIN) | 1 |
| Series | 09000 |
| I.D. | 3/4 in |
| Load Center | -0.3 in |
| Origin | Cones |
| Bore Type | Round Bore |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Cone Type | Single Cone |
| Weight | 0.251 LB |
| EAN or UPC | 4547359512021 |

