- Cone Bearing
- 0.812 in Inside Diameter
- 0.848 in Cone Width
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| I.D. | 0.812 in |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.060 in |
| Dynamic Load Rating | 8650 lbf |
| Static Load Rating [Max] | 8750 lbf |
| Load Center | -0.37 in |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 1.08 |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 1 |
| Factor | 2.26 |
| Cone Width | 0.848 in |
| Weight | 0.251 LB |
| EAN or UPC | 4547359512106 |

