- Cup Bearing
- 1.938 in Outside Diameter
- 9/16 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 1.65 |
| Cup Width | 9/16 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 1.75 |
| Origin | Cups |
| Bearing Type | Cup |
| Bearing Width | 25/32 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Weight | 0.143 LB |
| EAN or UPC | 4547359512151 |

