- Cup Bearing
- 1 11/16 in Outside Diameter
- 3/8 in Cup Width
| Bearing Width | 9/16 in |
| Housing Shoulder Diameter - X (MAX) | 1.56 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Case Carburized Steel |
| Cup Width | 3/8 in |
| Housing Shoulder Diameter - Z (MAX) | 1.36 |
| Origin | Cups |
| Weight | 0.088 LB |
| EAN or UPC | 4547359512793 |

