- Cone Bearing
- 5/8 in Inside Diameter
- 9/16 in Cone Width
| I.D. | 5/8 in |
| Shaft Shoulder Diameter - U (MIN) | 0.96 |
| Enclosure | Open |
| Cone Width | 9/16 in |
| Temperature Range [Min] | -40 °F |
| Factor | 0.85 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Shaft Shoulder Diameter - V (MIN) | 0.89 |
| Static Load Rating [Max] | 3950 lbf |
| Cup Width | N/A |
| O.D. | N/A |
| Series | 11500 |
| Tolerance | Standard |
| Load Center | -0.05 in |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Dynamic Load Rating | 3950 lbf |
| Origin | Cones |
| Weight | 0.137 LB |
| EAN or UPC | 4547359512816 |

