- Round Bore
- Self-Aligning Bearing
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 12 mm Width
| Limiting Speed - Grease | 16000 rpm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.6 mm |
| Bore Type | Round Bore |
| Width | 12.000 mm |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Enclosure | Open |
| Outer Ring Width | 12 mm |
| Bearing Type | Self-Aligning |
| Precision Level | Class 0 |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 450 lbf |
| O.D. | 40 mm |
| I.D. | 17 mm |
| Limiting Speed - Oil | 20000 rpm |
| Rows of Balls | Double |
| Dynamic Load Rating | 1800 lbf |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Inner Ring Width | 12 mm |
| Radial Internal Clearance | CN |
| No. in Set | Single Bearing |
| Weight | 0.157 LB |
| EAN or UPC | 4547359512991 |

