- Round Bore
- Self-Aligning Bearing
- 75 mm Inside Diameter
- 130 mm Outside Diameter
- 25 mm Width
| Limiting Speed - Oil | 5300 rpm |
| O.D. | 130 mm |
| Radial Internal Clearance | CN |
| Bearing Type | Self-Aligning |
| Outer Ring Width | 25 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 75 mm |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.5 mm |
| No. in Set | Single Bearing |
| Rows of Balls | Double |
| Width | 25.000 mm |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4300 rpm |
| Dynamic Load Rating | 8750 lbf |
| Static Load Rating [Max] | 3550 lbf |
| Inch/Metric | Metric |
| Inner Ring Width | 25 mm |
| Precision Level | Class 0 |
| Weight | 2.923 LB |
| EAN or UPC | 4547359255782 |

