- Round Bore
- Self-Aligning Bearing
- 95 mm Inside Diameter
- 170 mm Outside Diameter
- 32 mm Width
| Static Load Rating [Max] | 6100 lbf |
| Fillet Radius | 2.1 mm |
| Rows of Balls | Double |
| Precision Level | Class 0 |
| Bearing Type | Self-Aligning |
| Outer Ring Width | 32 mm |
| Temperature Range [Max] | 250 °F |
| I.D. | 95 mm |
| Limiting Speed - Oil | 4000 rpm |
| O.D. | 170 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 32 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 3400 rpm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| icNumber | 7697342 |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 14400 lbf |
| No. in Set | Single Bearing |
| Width | 32.000 mm |
| Material | High Carbon Chrome Steel |
| Weight | 6.727 LB |
| EAN or UPC | 4547359256093 |

