- Cup Bearing
- 1.938 in Outside Diameter
- 5/8 in Cup Width
| Material | Case Carburized Steel |
| Cup Width | 5/8 in |
| Housing Shoulder Diameter - X (MAX) | 1.79 |
| Housing Shoulder Diameter - Z (MAX) | 1.67 |
| Bearing Width | 25/32 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Weight | 0.148 LB |
| EAN or UPC | 4547359513936 |

