- Cone Bearing
- 7/8 in Inside Diameter
- 7/8 in Cone Width
| Bore Type | Round Bore |
| Origin | Cones |
| I.D. | 7/8 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| Shaft Shoulder Diameter - U (MIN) | 1.14 |
| Cone Width | 0.875 in |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 10600 lbf |
| Load Center | -0.28 in |
| Static Load Rating [Max] | 11100 lbf |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 1.08 |
| Temperature Range [Max] | 250 °F |
| Factor | 1.73 |
| Weight | 0.401 LB |
| EAN or UPC | 4547359513974 |

