- Round Bore
- Self-Aligning Bearing
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
| O.D. | 100 mm |
| Fillet Radius | 1.5 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 8650 lbf |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 7500 rpm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 6000 rpm |
| Material | High Carbon Chrome Steel |
| I.D. | 45 mm |
| Precision Level | Class 0 |
| Ball Material | Steel |
| Static Load Rating [Max] | 2860 lbf |
| Radial Internal Clearance | CN |
| Outer Ring Width | 25 mm |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Rows of Balls | Double |
| Bearing Type | Self-Aligning |
| Width | 25.000 mm |
| Enclosure | Open |
| icNumber | 7696152 |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 25 mm |
| Weight | 2.086 LB |
| EAN or UPC | 4547359256727 |

