Skip to content Skip to navigation menu
Double Row Self-Aligning Ball Bearing w/ Tapered Bore

1310KC3

Double Row Self-Aligning Ball Bearing w/ Tapered Bore
Item #101104303
  • Tapered Bore
  • Self-Aligning Bearing
  • 50 mm Inside Diameter
  • 110 mm Outside Diameter
  • 27 mm Width
Double Row Self-Aligning Ball Bearing w/ Tapered Bore
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered Bore
  • Self-Aligning Bearing
  • 50 mm Inside Diameter
  • 110 mm Outside Diameter
  • 27 mm Width
Bearing Type Self-Aligning
Temperature Range [Min] -40 °F
Temperature Range [Max] 250 °F
Static Load Rating [Max] 3150 lbf
Fillet Radius 2 mm
Enclosure Open
Inner Ring Width 27 mm
Rows of Balls Double
Radial Internal Clearance C3
Width 27.000 mm
Inch/Metric Metric
Material High Carbon Chrome Steel
No. in Set Single Bearing
Snap Ring No Snap Ring
I.D. 50 mm
Bore Type Tapered Bore
Limiting Speed - Grease 5600 rpm
O.D. 110 mm
Outer Ring Width 27 mm
Limiting Speed - Oil 6700 rpm
Dynamic Load Rating 9800 lbf
Ball Material Steel
Precision Level Class 0
Weight 2.608 LB
EAN or UPC 4547359256857
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison