- Round Bore
- Self-Aligning Bearing
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 35 mm Width
| Bore Type | Round Bore |
| Dynamic Load Rating | 16900 lbf |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Self-Aligning |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Double |
| O.D. | 150 mm |
| Static Load Rating [Max] | 6250 lbf |
| Radial Internal Clearance | CN |
| Outer Ring Width | 35 mm |
| Limiting Speed - Oil | 5000 rpm |
| I.D. | 70 mm |
| Fillet Radius | 2.1 mm |
| Width | 35.000 mm |
| icNumber | 7696338 |
| Inner Ring Width | 35 mm |
| Limiting Speed - Grease | 4000 rpm |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Precision Level | Class 0 |
| No. in Set | Single Bearing |
| Weight | 6.517 LB |
| EAN or UPC | 4547359257120 |

