- Tapered Bore
- Self-Aligning Bearing
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 37 mm Width
| I.D. | 75 mm |
| Radial Internal Clearance | C3 |
| Enclosure | Open |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 4500 rpm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Precision Level | Class 0 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.1 mm |
| Inner Ring Width | 37 mm |
| Dynamic Load Rating | 18000 lbf |
| Rows of Balls | Double |
| Limiting Speed - Grease | 3800 rpm |
| Outer Ring Width | 37 mm |
| Width | 37.000 mm |
| Bearing Type | Self-Aligning |
| Bore Type | Tapered Bore |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 6750 lbf |
| O.D. | 160 mm |
| Temperature Range [Max] | 250 °F |
| icNumber | 7697404 |
| Weight | 7.727 LB |
| EAN or UPC | 4547359257212 |

