- Cone Bearing
- 7/8 in Inside Diameter
- 0.794 in Cone Width
| Tolerance | Standard |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Width | 0.794 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.29 in |
| Shaft Shoulder Diameter - U (MIN) | 1.16 |
| O.D. | N/A |
| Series | 1300 |
| I.D. | 7/8 in |
| Factor | 2.05 |
| Cone Type | Single Cone |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 1.06 |
| Dynamic Load Rating | 9100 lbf |
| Static Load Rating [Max] | 9650 lbf |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Cup Width | N/A |
| Weight | 0.298 LB |
| EAN or UPC | 4547359514728 |

