- Cone Bearing
- 1 1/2 in Inside Diameter
- 0.469 in Cone Width
| Material | Case Carburized Steel |
| Factor | 1.73 |
| Load Center | -0.03 in |
| Dynamic Load Rating | 5800 lbf |
| Shaft Shoulder Diameter - V (MIN) | 1.67 |
| Cone Width | 0.469 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Static Load Rating [Max] | 7550 lbf |
| Bore Type | Round Bore |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 1.77 |
| I.D. | 1 1/2 in |
| Weight | 0.223 LB |
| EAN or UPC | 4547359514773 |

