- Cup Bearing
- 2.717 in Outside Diameter
- 5/8 in Cup Width
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.05 in |
| Housing Shoulder Diameter - X (MAX) | 2.48 |
| Cup Width | 5/8 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 2.36 |
| Bearing Width | 25/32 in |
| Weight | 0.293 LB |
| EAN or UPC | 4547359515091 |

