- Cone Bearing
- 1 in Inside Diameter
- 13/16 in Cone Width
| Static Load Rating [Max] | 12100 lbf |
| Series | 15000 |
| Temperature Range [Min] | -40 °F |
| Tolerance | Standard |
| Origin | Cones |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 1.24 |
| Bearing Type | Cone |
| Cup Width | N/A |
| Factor | 1.71 |
| Cone Type | Single Cone |
| Temperature Range [Max] | 250 °F |
| O.D. | N/A |
| Enclosure | Open |
| I.D. | 1 in |
| Dynamic Load Rating | 10500 lbf |
| Shaft Fillet Radius [Max] | 0.060 in |
| Shaft Shoulder Diameter - U (MIN) | 1.34 |
| Load Center | -0.24 in |
| Cone Width | 0.8125 in |
| Weight | 0.487 LB |
| EAN or UPC | 4547359515183 |

