- Cup Bearing
- 2.441 in Outside Diameter
- 9/16 in Cup Width
| Bearing Width | 3/4 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.05 in |
| Cup Width | 9/16 in |
| Housing Shoulder Diameter - Z (MAX) | 2.17 |
| Housing Shoulder Diameter - X (MAX) | 2.28 |
| Weight | 0.179 LB |
| EAN or UPC | 4547359515527 |

